Shop All Humidifier Chemicals
Aircare
Bacteriostatic Water Treatmnt, 1970-4, PK4
Mfr # 7V1970-4
Zoro # G3824733
product price: $33.95
/pk 4, $8.49/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formulation Liquid
- Solution Type Algae and Bacteria Inhibitor
- Compatible Product Type Evaporative Humidifiers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aircare
- MFR # 7V1970-4
- Zoro # G3824733
- UPC # 043129046290
- Country of Origin United States
- Category Humidifier Chemicals
Details
Item | Bacteriostatic Water Treatmnt,1970-4,Package Quantity 4 |
Formulation | Liquid |
Solution Type | Algae and Bacteria Inhibitor |
Compatible Product Type | Evaporative Humidifiers |
Description
Bacteriostatic Water Treatmnt,1970-4,Package Quantity 4, Compatible Product Type Evaporative Humidifiers, Solution Type Algae and Bacteria Inhibitor, Formulation Liquid, Function Prevents Mold and Algae Build-Up, Prevent Bacteria, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JHS 10,000 BTU Portable Air Conditioner (A016B1-06KR)
- HEPACART Wire Pulling Device (CAP)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 9 1/4 in L., Silicon Carbide (SKIT03033)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-A19A000)
- VENTA Vanilla Fragrance, 1.7oz., PK3 (6022035)
- FREUDENBERG FILTRATION TECH Holmes Ext Wick Filter (H65-PDQ-4)
- BESTAIR Humidifier Chemical, Solution Type Algae and Bacteria Inhibitor, Liquid, 32 oz (00245)
- BESTAIR BestAir 32 oz Humidifier Water Treatment Additive (1T-PDQ-4)
- VENTA Eucalyptus Fragrance, 1.7oz., PK3 (6017035)
- VENTA Winter Dream Fragrance, 1.7oz., PK3 (6023035)
- KEENEY MFG BestAir 64 oz Humidifier Bacteria Treatment (246-PDQ-6)
- Aircare Humidifier Chemicals