Shop All Replacement Humidifier Pads
Aircare
AirCare Filter, 10-1/2 H x 18 W x 1 D
Mfr # 1051
Zoro # G3081346
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With AIRCARE/Essick Air Models H12-Series, 427 300, 447 400HB, 4D7-Series, 4DTS 300-Series, 696-Series and 697-Series
- Depth (In.) 1 in
- Width (In.) 10 1/2 in
- Height (In.) 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aircare
- MFR # 1051
- Zoro # G3081346
- UPC # 043129044661
- Country of Origin United States
- Category Replacement Humidifier Pads
Dimensions
Depth (In.) | 1 in |
Width (In.) | 10 1/2 in |
Height (In.) | 18 1/2 in |
Manufacturer Warranty Length | 30 Day Limited |
Actual Height | 18 1/2 in |
Actual Width | 10 1/2 in |
Width | 10 1/2 in |
Depth | 1 in |
Height | 18 1/2 in |
Overall HxWxD | 18 1/2 in x 10 1/2 in 1 in |
Actual Depth | 1 in |
Details
Item | Air Care Filter |
Type | Replacement |
For Use With | AIRCARE/Essick Air Models H12-Series, 427 300, 447 400HB, 4D7-Series, 4DTS 300-Series, 696-Series and 697-Series |
Filter Layer Type | Carbon, Electrostatic |
Pad Material | 93% Polystyrene |
Filter Type | Carbon |
Number of Layers | 2 |
Compatible Manufacturer Model Number | 447400HB, 4D7800, 4DTS300, 4DTS900, 696400, 696400HB, 696800, 697400, 697500, H12300, H12300HB, H12400, H12600, H12AEUO, H12AUKO, H12CUKO |
Media Material | 7% Polyester, 93% Polystyrene |
Application | Remove Smoke, Remove Airborne Particles, Remove Dust, Remove Pollen, Remove Odor |
Description
Air Care Filter, Compatible Grainger Part Number 2PYF7, 33TN59, 35XG45, 36WJ86, 44R219, 44R220, 44R223, Compatible Manufacturer Model Number 447400HB, 4D7800, 4DTS300, 4DTS900, 696400, 696400HB, 696800, 697400, 697500, H12300, H12300HB, H12400, H12600, H12AEUO, H12AUKO, H12CUKO, Actual Depth 1 in, Actual Height 18 1/2 in, Actual Width 10 1/2 in, Media Material 7 Percent Polyester, 93 Percent Polystyrene, Filter Layer Type Carbon, Electrostatic, Filter Type Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- BROWNING Belt 45"Oc Browning Belt (5VX450)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x1" (274-200-240)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-11C)
- AIRCARE Humidifier Filter, Super Wick (SGL1040)
- AIRCARE Humidifier, Super Wick, For HD1205, PK4 (HDC411)
- AIRCARE Evaporative Wick, 9 3/4Hx16 3/4Wx5 D (1041)
- AIRCARE Evaporative Wick, 9 in H x 9 3/4 in W x 3 3/4 in D, Paper, 2 Pack (1040)
- AIRCARE Humidifier, Super Wick, For EA1407, PK4 (HDC12)
- AIRCARE Wicking Filter for Mfr. No. MA1201 (MAF1)
- AIR KING Filter, Humidifier (9932)
- Aircare Replacement Humidifier Pads