AirBagIt SCOOP-CV8293 1982 Chevrolet S10 Hood Scoop
Mfr # SCOOP-CV8293
Zoro # G104025968
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airbagit
- MFR # SCOOP-CV8293
- Zoro # G104025968
- Country of Origin China
- Category Air Deflectors
Description
Hood Scoops fit over the original hood exactly. Same as new steel hood but attaches over original and tack Welded and finish seam. A hood scoop is a feature built into the hood of a car or truck for functional or decorative purposes. The hood scoop will allow air to pass through the top of the hood and into the engine compartment, thereby providing the engine with cooler air to use during combustion. This can enhance the power output of the engine in some cases. To make this air intake possible, the hood scoop must be raised above the surface of the hood to literally ";scoop"; the air that passes over the hood into the engine compartment. In other cases, the scoop may be purely ornamental to enhance the aesthetic of the car. Performance automobiles often feature a hood scoop to ensure any extra bit of power goes to the engine, though the hood scoop is becoming more popular on other vehicles as well.
Features:;- Item Weight - 48 lbs.
- Year - 1982
- Make - S10
- Model - Chevrolet.
- Size - 2.50 Tall x 41.50 Long x 29 Wide in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Ball Bearing, Pillow Block 5.75" x5.75" x0.97" (A-B1GH50)
- LIQUI MOLY Diesel Purge, 0.5 Liter, 2005 (2005)
- STENS Air Filter Combo 102-582 For Honda 17210-Ze7-505 (102-582)
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces John Deere AM122263 (A150BSL)
- AUTO VENTSHADE 07-17 TUNDRA DOUBLE CAB LOW PROFILE MATTE BLACK 4 PC VENTVISOR (774015)
- WEATHERTECH Stone & Bug Deflector (50283)
- WEATHERTECH Front/Rear Side Window Deflectors, 82780 (82780)
- AUTO VENTSHADE 11-17 GRAND CHEROKEE BUGFLECTOR II-SMOKE (25073)
- AUTO VENTSHADE 19-C RAM 1500 SMOKE BUGFLECTOR II (25953)
- AUTO VENTSHADE 15-17 EDGE 4PC TAPE ON VENTVISORS-SMOKE (94930)
- WEATHERTECH Front/Rear Side Window Deflectors, 82831 (82831)
- Airbagit Air Deflectors