AirBagIt MIR-CIV00-4DR-B 2000 Honda Civic Honda Mirrors Civic Z-3 4Dr Blue Turn Signal
Mfr # MIR-CIV00-4DR-B
Zoro # G703679630
Product Information
- Brand Airbagit
- MFR # MIR-CIV00-4DR-B
- Zoro # G703679630
- Country of Origin China
- Category Automotive Mirrors
Description
Honda Mirrors Civic Z-3 4 Door Style Racing Mirror. The European Aerodynamic styling Dooramatically improve car';s appearance. They exactly replace the stock Mirrors with fluid designs. These mirrors are made from a tough ABS plastic and are perfect for anyone looking to give their vehicle a custom look. Mirrors arrive in a gloss finish which can be painted to match any vehicle color. Basic prep work will be required before paint can be applied. Install in minutes with little or no modification required. Signal mirrors require wire splicing for signals to function properly.
Features- Color - Blue.
- Make - Honda.
- Model - Civic.
- Year - 2000.
- Item Weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Hold Down, 1/4" X 12", J Kit, PK25 (302112-025)
- PANELTRONICS Standard Dc 8 Position Breaker Panel W/Led'S (9972204B)
- FAIRCHILD INDUSTRIES Kd2033 - 1963-1991 Jeep Grand Wagoneer Tailgate Belt Weatherstrip Kit (KD2033)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 412920 (412920)
- AIRBAGIT AirBagIt MIR-AA-8608NG Gold Flame Stainless Chrome RearView Mirror (MIR-AA-8608NG)
- RETRAC Head, Mirror, West Coast, 1159H 7 In. X 16 In. Oe Style Polished Stainless (601285)
- VELVAC 2020, L, Man, Man, Expres, 96, Bk (718527)
- VELVAC 8" Convex Lens K-10 (702148)
- SPEC-D TUNING 99-16 Ford F250 Super Duty Towing Mirrors, RMX-F25099F1GH-P-FS (RMX-F25099F1GH-P-FS)
- SPEC-D TUNING 92-95 Honda Civic 2/3 Door Spoon Style Mirrors - Manual (RMS-CV923-M)
- BELL Blind Spot Mirror, Stick-On (44800-8)
- Airbagit Automotive Exterior Accessories