AirBagIt FBS-OLD-43-KIT3 1978 - 1987 Oldsmobile Cutlass rwd; 98 Complete Air Suspension Kit System
Mfr # FBS-OLD-43-KIT3
Zoro # G204025875
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airbagit
- MFR # FBS-OLD-43-KIT3
- Zoro # G204025875
- Country of Origin China
- Category Automotive General Purpose Tool Kits
Description
Oldsmobile Cutlass rwd Comes with DC380 vyclone 1/3 hp compressor. Check valve steel leader hose solenoid steel fittings 3/8 In. Airhose 70 on 120 off pressure switch. 3 gallon steel.
On many of our struts, you might find an extra set of mounting holes on the bottom clevis. For the lowest position, select the top holes. After securing in place, install the supplied schrader Manual fill valve, and air up to approximately 85lbs, with the wheel on, and on the ground. making sure that your strut does not contact any body parts during the travel. It is possible on rare cases, that the inner fender may have to be trimmed to allow full travel without contact.
Note - If you are on a tight budget, you can leave the schrader valves installed, and use aFeatures
- Make - Oldsmobile
- Model - Cutlass
- Year - 1978-1987
- Item Weight - 158 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Vehicle Wash, Bucket, Pink, 35 lb., Powder (M96633)
- GROTE Gladhand, Shutoff, Blue, Surface Mount (81-0001-SB)
- BUSHWACKER 99-06 GM SILVERADO/SIERRA SMOOTH ULTIMATE TAILGATE CAP (48505)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Dodge/RAM, 30100 (30100)
- AIRBAGIT AirBagIt COM-VICLONE-1 Dc100C- Vi-Clone 20 Percent Duty 0.25 Hp Air Compressor 150Psi (COM-VICLONE-1)
- AIRBAGIT AirBagIt BAG-OCS-LINC-X92 Ocs-Lc-004-1C2007-As7007 Lincoln Front Air Spring Suspension Mark Vii Continental 1984-1992 (BAG-OCS-LINC-X92)
- AIRBAGIT AirBagIt AIR-SMART-900X Smart Ride Height Sensors Only (AIR-SMART-900X)
- AIRBAGIT AirBagIt FBX-R-TOY-48 2000-2006 Toyota Echo Scion XB Scion XA CP30 Rear Air Suspension Ride Kit (FBX-R-TOY-48)
- AIRBAGIT AirBagIt FBX-F-PON-10 1984-1988 Pontiac Fiero Front Air Suspension Ride Kit (FBX-F-PON-10)
- AIRBAGIT AirBagIt AIRHOSE-03 0.50 In. Dot Nylon Reinforced Air Line Airhose (AIRHOSE-03)
- FLUKE Suregrp Silicone Test Lead Extension Kit (2003602)
- Airbagit Service & Shop Tools