Shop All Circuit Breakers
Airbagit
Airbagit AIR-CIRCUIT-07A Resettable 15 Amp Circuit Breaker For Closeor Other Uses
Mfr # AIR-CIRCUIT-07A
Zoro # G503920956
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Actuator Push Button
- Terminal Connection Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airbagit
- MFR # AIR-CIRCUIT-07A
- Zoro # G503920956
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 15A |
Circuit Breaker Actuator | Push Button |
Terminal Connection | Blade |
Description
Features
- Product Type - Circuit Breaker
- Power - 15 Amp
- For small compressors or other uses.
- Satisfaction Ensured.
- Produced with the highest grade materials
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- YORK SOURCE1 Switch Furnace Door (S1-02435738000)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1313)
- EATON Circuit Breaker, BR Series 20/50A, 4 Pole, 120/240V AC (BQC2502120)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 2 Pole, 400V AC, C Curve (5SY62017)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515CP)
- SQUARE D Molded Case Circuit Breaker, HDA Series 30A, 2 Pole, 600V AC (HDA260302)
- SQUARE D Molded Case Circuit Breaker, BGA Series 30A, 3 Pole, 277/480V AC, B Curve (BGA34030Y)
- DAYTON Circuit Breaker, NDB2-63 B20/3 Series 20A, 3 Pole, 480V AC, B Curve (5ZUY6)
- Airbagit Circuit Breakers