Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Air Works
Urinal Screen, Round, Mango, PK60
Mfr # AWUS007-BX
Zoro # G3837915
product price: $151.99
/pk 60, $2.53/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Round
- Shape - Odor Control Round
- Size 6-7/8"
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Works
- MFR # AWUS007-BX
- Zoro # G3837915
- UPC # 075289770074
- Country of Origin Multiple
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Size | 6-7/8" |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Fragrance | Mango |
Para/Non-Para | Round |
Shape - Odor Control | Round |
Item | Urinal Screen |
Shape | Round |
Contains Enzymes | Contains Enzymes |
Product Life | 30 days |
Cleaner Form | Solid |
Container Type | Case |
Product Series | Air Works |
Color | Orange |
Description
Urinal Screen, Fragrance Mango, Shape Round, Contains Enzymes, Cleaner Form Solid, Color Orange, Container Type Case, Product Life 30 days, Product Series Air Works, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 10 gal, 3 in x 18 in, Oil, White, Polypropylene (L90909)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- DIVERSEY Liquid Deodorizer, Size 1.5 gal., Red, PK2 (94377150)
- AIR WORKS Urinal Screen, Round, Eucalyptus, PK60 (AWUS001)
- AIR WORKS Urinal Screen, Round, Evergreen, PK60 (AWUS005)
- AIR WORKS Urinal Screen, Clean Cotton, PK10 (AWUS008-BX)
- AIR WORKS Urinal Screen, Citrus Grove, PK10 (AWUS231-BX)
- AIR WORKS Urinal Screen, Cucumber, 10PK (AWUS237-BX)
- ACTIVEAIRE ActiveAire Urinal Screen, Castle Breeze Blue, PK 12 (GPC48270)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Winter Frost, PK12 (149136)
- Air Works Urinal Cakes, Urinal Screens & Toilet Rim Hangers