Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Air Works
Urinal Screen, Round, Evergreen, PK60
Mfr # AWUS005
Zoro # G3837897
original price:
$168.99
10% off
new price: $151.99
/pk 60, $2.53/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Round
- Shape - Odor Control Round
- Shape Round
- Size 6-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Works
- MFR # AWUS005
- Zoro # G3837897
- UPC # 075289770050
- Country of Origin Multiple
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Size | 6-7/8" |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Fragrance | Evergreen |
Para/Non-Para | Round |
Shape - Odor Control | Round |
Shape | Round |
Item | Urinal Screen |
Contains Enzymes | Contains Enzymes |
Cleaner Form | Solid |
Product Life | 30 days |
Container Type | Case |
Color | Green |
Product Series | Air Works |
Description
Urinal Screen, Fragrance Evergreen, Shape Round, Contains Enzymes, Cleaner Form Solid, Color Green, Container Type Case, Product Life 30 days, Product Series Air Works, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Basic C-Fold Paper Towels, 1 Ply, 240 Sheets, White, 10 PK (25190)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-GRWY-H-DB)
- BSC PREFERRED Rubbermaid Office Trash Can - 7 Gallon, Gray (S-9970GR)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 5 gal., Pail (PC-DISSOLVE-G5)
- AIR WORKS Urinal Screen, Round, Mango, PK60 (AWUS007-BX)
- AIR WORKS Urinal Screen, Round, Eucalyptus, PK60 (AWUS001)
- BIG D Diamond 3D Urinal Screen, Mountain Air, Blue, 10/Pack, PK6 (062300)
- IMPACT PRODUCTS Urinal Screen W/Camphor Block, Air Soluble WE, PK 12 (IMP9587)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12 (48275)
- JANICO 7001 PE White Cherry Urinal Screen with Non-Para Block (7001 (PE))
- DIVERSEY ekcoscreen Urinal Screen, Berry, PK12 (EKS-1P-12)
- Air Works Urinal Cakes, Urinal Screens & Toilet Rim Hangers