Shop All Air Fresheners & Odor Eliminators
Air Wick
Toilet Spray, Odor-reducing, Rosy Starlet, 1.85 fl oz, , MI, PK 6
Mfr # RAC96533
Zoro # G402501638
product price: $51.99
/pk 6, $8.67/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Color White
- Cleaner Form Spray
- Cleaner Container Size 1.9 fl oz (0.1 quart)
- For Use On Toilet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # RAC96533
- Zoro # G402501638
- Country of Origin Hungary
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1.9 fl oz (0.1 quart) |
Details
Type | Air Freshener |
Fragrance | Rosy Starlet |
Color | White |
Cleaner Form | Spray |
For Use On | Toilet |
Item | V.I.P. Pre-Poop Spray |
Description
Toilet spray features a unique, easy-to-use design to change the way you deal with embarrassing odors in the bathroom. Its advanced formula begins by trapping nasty smells in the bowl and then releases a spectacular fragrance that leaves your bathroom smelling better than before you used it. Simply spray directly onto the surface of the water in your toilet to trap the odor inside until you flush it away.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOT SHOT 009934 18 oz. Professional Strength Instant Carpet Stain Remover (999009934)
- RENOWN 24 in. Super Hog Hair Floor Pad (REN02101)
- MAGNET SOURCE Magnetic Floor Sweeper, 24" Push-Type (MFSM24)
- TOUGH GUY Super Block, Para, Cherry (3EEE7)
- AIR WICK Freshmatic Ultra Spray Refill, Apple Cinnamon Medley, 5.89 oz Aerosol Spray, PK6 (62338-78283)
- AIR WICK AIRWICK OIL HAWAII 2PK (6233885175)
- AIR WICK Scented Oil Twin Refill, Fresh Linen, 0.67 oz, PK12 (62338-82291)
- AIR WICK AIRWICK OIL FRESHWTR 2PK (6233879717)
- AIR WICK Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol Spray (62338-88410)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK8 (62338-78297)
- ARM & HAMMER Air Freshener, Arm Hammer, 7, 12PK (CDC3320094170CT)
- Air Wick Air Fresheners & Odor Eliminators