Shop All Air Fresheners & Odor Eliminators
Air Wick
Toilet Spray, Odor-reducing, Fruity Pin-Up, 1.85 fl oz , MI, PK 6
Mfr # RAC96534
Zoro # G302501523
product price: $51.29
/pk 6, $8.55/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Color White
- Cleaner Form Spray
- Cleaner Container Size 1.9 fl oz (0.1 quart)
- For Use On Toilet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # RAC96534
- Zoro # G302501523
- Country of Origin Hungary
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1.9 fl oz (0.1 quart) |
Details
Type | Air Freshener |
Fragrance | Fruity Pin-Up |
Color | White |
Cleaner Form | Spray |
For Use On | Toilet |
Item | V.I.P. Pre-Poop Spray |
Description
Toilet spray features a unique, easy-to-use design to change the way you deal with embarrassing odors in the bathroom. Its advanced formula begins by trapping nasty smells in the bowl and then releases a spectacular fragrance that leaves your bathroom smelling better than before you used it. Simply spray directly onto the surface of the water in your toilet to trap the odor inside until you flush it away.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Brooms, 12" L Bristles, 28" L Handle (FG637300BRN)
- DEWALT 3 x 19 Row Curved Handle Stainless Wire Brush (DW49704)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 85 Wipes, 6.75" x 8", Original (31757EA)
- GOLDEN STAR Medium Cut-End Mop, White Pearl, Synthetic, PK3, AWM55MW-3PK (AWM55MW-3PK)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-79553)
- AIR WICK Essential Mist Starter Kit, Lavender and Almond Blossom, 0.67 oz Bottle (62338-98576)
- AIR WICK Scented Oil Twin Refill, Fresh Linen, 0.67 oz, PK12 (62338-82291)
- AIR WICK Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol Spray (62338-88410)
- AIR WICK Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6 (62338-98552)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK6 (62338-85175)
- ARM & HAMMER Plus OxiClean Fresh Scent Odor Eliminator 30 oz Powder (115380)
- Air Wick Air Fresheners & Odor Eliminators