Shop All Air Fresheners & Odor Eliminators
Air Wick
Stick Ups Air Freshener, 2.1 oz, Sparkling Citrus, PK12
Mfr # 62338-85826
Zoro # G1430522
product price: $23.19
/pk 12, $1.93/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Stick Up®
- Fragrance Sparkling Citrus
- Color Orange
- Cleaner Form Solid
- Cleaner Container Size 2.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-85826
- Zoro # G1430522
- UPC # 10062338858262
- Country of Origin Hungary
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2.1 oz |
Refill Size | 2.1 oz |
Size | 2.1 oz |
Details
Type | Stick Up® |
Fragrance | Sparkling Citrus |
Color | Orange |
Cleaner Form | Solid |
Cleaner Container Type | Stick Up® |
Container Type | Stick Up |
Refill Type | Stick Up® |
Application | Odor Control |
Net Weight | 3.54 lb |
Item | Air Fresheners/Odor Eliminators |
Standards | TSCA Regulations; VOC (Volatile Organic Compound) Limits |
Description
Air Wick® Stick Ups Air Freshener, 2.1 oz, Sparkling Citrus, 12/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 10"L, 1-3/4" Blue Trim Scrub Brush, Replacement Brush Head (4KNC6)
- COLORCORE ColorCore Medium Angle Broom, Black (310119)
- TOUGH GUY 10"L, 2" Brown Trim Scrub Brush, Replacement Brush Head (4KNC1)
- MAXIM Cleaners & Detergents, 32 oz Bottle, Liquid, 6 PK (051000-86)
- AIR WICK Freshmatic Ultra Spray Refill, Apple Cinnamon Medley, 5.89 oz Aerosol Spray, PK6 (62338-78283)
- AIR WICK AIRWICK OIL HAWAII 2PK (6233885175)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Linen, Aerosol, 5.89 oz Aerosol Spray, PK6 (62338-82314)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK8 (62338-78297)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-79553)
- AIR WICK Essential Mist Refill, Peony and Jasmine, 0.67 oz Bottle, PK6 (62338-98555)
- FEBREZE Fabric Refresher Heavy Duty Crisp Clean 27 oz., PK4 (97597)
- Air Wick Air Fresheners & Odor Eliminators