Shop All Air Fresheners & Odor Eliminators
Air Wick
Scented Oil Twin Refill, Fresh Linen, 0.67 oz, PK12
Mfr # 62338-82291
Zoro # G1430769
original price:
$52.15
11% off
new price: $45.99
/pk 12, $3.83/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Refill
- Fragrance Fresh Linen
- Cleaner Form Liquid
- Cleaner Container Size 0.67 oz
- Cleaner Container Type Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-82291
- Zoro # G1430769
- UPC # 10062338822911
- Country of Origin Mexico
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.67 oz |
Refill Size | 0.67 oz |
Size | 0.67 oz |
Details
Type | Refill |
Fragrance | Fresh Linen |
Cleaner Form | Liquid |
Cleaner Container Type | Refill |
Standards | Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations |
Container Type | Refill |
Application | Automatic Odor Control |
Net Weight | 3.03 lb |
Refill Type | Refill |
Item | Air Fresheners/Odor Eliminators |
Description
Air Wick® Scented Oil Twin Refill, Fresh Linen, 0.67 oz, 2/Pack, 6/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Hydroknit Scott Pro Shop Towels 11" x 10.4", Blue (32992)
- EUREKA / SANITAIRE UPRIGHT - KNOB - ADJUSTMENT KNOB (26833)
- WEILER 18" Vortec Pro Garage Brush Maroon Polypropylene Fill (25238)
- WEIMAN Stone Cleaner, 24 oz, Spray Bottle, PK6 (109A)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK6 (62338-85175)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK8 (62338-78297)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-79553)
- AIR WICK Freshmatic Life Scents Ultra Refill, Paradise Retreat, 5.89 oz Aerosol Spray, PK6 (62338-91099)
- AIR WICK Freshmatic Ultra Spray Refill, Apple Cinnamon Medley, 5.89 oz Aerosol Spray, PK6 (62338-78283)
- AIR WICK Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol Spray (62338-88410)
- F MATIC Fan Dispenser for Gel Air Freshener, Black, 10PK (DRSHP-FF100B-N)
- Air Wick Air Fresheners & Odor Eliminators