Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Air Wick
Scented Oil Refill, Warming - Fresh Linen, 0.67 oz, PK18 (Discontinued)
Mfr # 62338-92858
Zoro # G1430516
This Product is Discontinued
Key Features
- Type Refill
- Fragrance Fresh Linen
- Color Clear
- Cleaner Form Liquid
- Cleaner Container Size 0.67 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-92858
- Zoro # G1430516
- UPC # 10062338928583
- Country of Origin Mexico
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.67 oz |
Refill Size | 0.67 oz |
Size | 0.67 oz |
Details
Type | Refill |
Fragrance | Fresh Linen |
Color | Clear |
Cleaner Form | Liquid |
Cleaner Container Type | Refill |
Refill Type | Refill |
Item | Air Fresheners/Odor Eliminators |
Container Type | Refill |
Standards | Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA Regulations |
For Use With | Air Wick® 78046 |
Application | Automatic Odor Control |
Net Weight | 3.83 lb |
Description
Air Wick® Scented Oil Refill, Warming - Fresh Linen, 0.67 oz, 3/Pack, 6 Packs/Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.