Shop All Air Fresheners & Odor Eliminators
Air Wick
Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK8
Mfr # 62338-78297
Zoro # G1430102
product price: $40.39
/pk 8, $5.05/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Refill
- Fragrance Lavender & Chamomile
- Color Clear
- Cleaner Form Liquid
- Cleaner Container Size 0.67 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-78297
- Zoro # G1430102
- UPC # 62338782973
- Country of Origin Mexico
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.67 oz |
Refill Size | 0.67 oz |
Size | 0.67 oz |
Details
Type | Refill |
Fragrance | Lavender & Chamomile |
Color | Clear |
Cleaner Form | Liquid |
Cleaner Container Type | Refill |
Item | Air Fresheners/Odor Eliminators |
Application | Automatic Odor Control |
Refill Type | Refill |
Standards | TSCA Regulations; VOC (Volatile Organic Compound) Limits |
Net Weight | 2.07 lb |
Container Type | Refill |
Description
Air Wick® Scented Oil Refill, Lavender & Chamomile, 0.67 oz, Purple, 8/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK-ADVANCE AMERICA Nilfisk Sack Filter For Use With GD10, GD5, & GD2 (1471100500)
- BONA Floor Sealer, 1 gal., Low, 2 hr. (WB200018005)
- MIRACLE BRANDS Sense & Dispense Fresh Scent Touchless Hand Sanitizer Dispenser Gel 16 oz (3072)
- LIBMAN COMMERCIAL Vent Brush, 18 in Long, Flexible, PK6, 6 PK (93)
- AIR WICK AIRWICK OIL HAWAII 2PK (6233885175)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-79553)
- AIR WICK Scented Oil Twin Refill, Fresh Linen, 0.67 oz, PK12 (62338-82291)
- AIR WICK AIRWICK OIL FRESHWTR 2PK (6233879717)
- AIR WICK Freshmatic Life Scents Ultra Refill, Paradise Retreat, 5.89 oz Aerosol Spray, PK6 (62338-91099)
- AIR WICK Essential Mist Starter Kit, Lavender and Almond Blossom, 0.67 oz Bottle (62338-98576)
- FUNK AWAY Funkaway Extreme Odor Eliminating Laundry Booster (FAB32)
- Air Wick Air Fresheners & Odor Eliminators