Shop All Air Freshener Refills
Air Wick
Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK2
Mfr # 62338-78473
Zoro # G204417755
product price: $6.89
/pk 2, $3.45/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Lavender & Chamomile
- Refill Type Refill
- Features Automatic Odor Control
- Size 0.67 oz
- Application Automatic Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-78473
- Zoro # G204417755
- UPC # 62338784731
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Size | 0.67 oz |
Cleaner Container Size | 0.67 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Lavender & Chamomile |
Refill Type | Refill |
Features | Automatic Odor Control |
Application | Automatic Odor Control |
Color | Purple |
Cleaner Form | Liquid |
Standards | TSCA Regulations; VOC (Volatile Organic Compound) Limits |
Net Weight | 0.474 lb |
Description
Oil Based Air Freshener Refill, Oil, Fragrance Lavender & Chamomile, Bottle, 0.67 oz, Product Series AirwickR, Refill Life 45 day, NSF Rating Not Rated, Coverage No Claim, Purple, Compatible Grainger Part Number 20L011, 42NZ32, Compatible Mfg. Model Number 62338-78046, 62338-78047, 62338-78048, Biodegradable Yes, TSCA Compliant, Package Quantity 2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 13 In. W. x 54 In. L. Steel Handle Smooth Sweep Push Broom (1140)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polyester (WB510SN)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 0.6 mil, Black, 100 PK (H8046HKKR01)
- RUBBERMAID COMMERCIAL Brooms, 12" L Bristles, 28" L Handle (FG637300BRN)
- AIR WICK Scented Oil Refills, 0.67oz, Hawaii Papaya/Hibiscus, OE, PK 2 (RAC85175)
- AIR WICK Essential Mist Refill, Peony and Jasmine, 0.67 oz Bottle, PK6 (98555)
- AIR WICK Air Wick Refill, 6.17oz., 2/Pack, Lavender/Purple, PK 6 (RAC85595CT)
- AIR WICK Freshmatic Ultra Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-85595)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz (62338-91112)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Citrus Scent, 2.89 oz Solid, PK6 (EA36CT30)
- Air Wick Air Freshener Refills