Shop All Air Freshener Refills
Air Wick
Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK12
Mfr # 62338-78473
Zoro # G9770548
original price:
$54.09
9% off
new price: $48.69
/pk 12, $4.06/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Lavender & Chamomile
- Refill Type Refill
- Cleaner Container Size 0.67 oz
- Size 0.67 oz
- Net Weight 3.03 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-78473
- Zoro # G9770548
- UPC # 10062338784738
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 0.67 oz |
Size | 0.67 oz |
Details
Item | Scented Oil Refill,Lavender/Chamo,PK12 |
Fragrance | Lavender & Chamomile |
Refill Type | Refill |
Net Weight | 3.03 lb |
Standards | TSCA Regulations; VOC (Volatile Organic Compound) Limits |
Cleaner Form | Liquid |
Features | Automatic Odor Control |
Application | Automatic Odor Control |
Color | Purple |
Weight | 3.03 lbs |
Description
Our Plug-In Scented Oil fragrances are infused with natural essential oils and blended to bring the essence of nature into your home. Just plug in, choose your fragrance setting, and enjoy a continuous release of freshness for up to 60 days on low setting. Fill every corner of your home with the essence of nature to create a warm and welcoming environment.
- •Pleasant, long lasting, high quality fragrance.
- •Each refill lasts up to 60 days on low setting.
- •Adjustable fragrance level.
- •For use in Air Wick® Scented Oil Warmer Units.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN No Rinse Neutral pH Floor Cleaner Concentrate, 1 Gallon (9361B61-G4)
- LYSOL Liquid Foam 32 oz. Mold Mildew Remover, Trigger Spray Bottle (19200-78915)
- TENNANT Front Linatex Squeegee Blade, 38-5/16"L (1031011)
- GLAD 13 gal Trash Bags, 24 in x 25 in, Extra Heavy-Duty, 0.82 mil, White, 100 PK (70427)
- AIR WICK Air Freshener Refill, Summer Delight, 6.17oz Multi, PK 6 (RAC91101CT)
- AIR WICK Air Freshener Refill, Paradise Retreat, 6.17oz Multi, PK 6 (RAC91099CT)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK2 (62338-78473)
- AIR WICK Scented Oil Refill, Air Wick, , Lavender/Chamomile, PK 2 (RAC78473)
- AIR WICK Essential Mist Refill, Fresh Water Breeze, 0.67 oz Bottle (98554EA)
- AIR WICK Air Wick Stick Ups Crisp Breeze Scent Air Freshener 2 oz Solid (6233885823)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK2 (62338-82093)
- Air Wick Air Freshener Refills