Shop All Air Freshener Refills
Air Wick
Scented Oil Refill, Fresh Waters, 0.67 oz, PK2
Mfr # 62338-79717
Zoro # G104417725
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh Waters®
- Refill Type Refill
- Cleaner Form Liquid
- Application Automatic Odor Control
- Size 0.67 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Wick
- MFR # 62338-79717
- Zoro # G104417725
- UPC # 62338797175
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Size | 0.67 oz |
Cleaner Container Size | 0.67 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Fresh Waters® |
Refill Type | Refill |
Cleaner Form | Liquid |
Application | Automatic Odor Control |
Standards | TSCA Regulations; VOC (Volatile Organic Compound) Limits |
Features | Automatic Odor Control |
Net Weight | 0.474 lb |
Description
Oil Based Air Freshener Refill, Oil, Fragrance Fresh Water, Bottle, 0.67 oz, Product Series AirwickR, Refill Life 45 day, NSF Rating Not Rated, Coverage No Claim, Compatible Grainger Part Number 20L011, 42NZ32, Compatible Mfg. Model Number 62338-78046, 62338-78047, 62338-78048, Biodegradable Yes, TSCA Compliant, Net Weight 0.38 lb, Package Quantity 2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Formula 409 Lemon Scent Multi-Surface Cleaner Liquid 32 oz (00888)
- TORNADO Cylindrical Hard Brush, 12 In. (33857)
- SURFACE SHIELDS SURFACE PROTECT 24""X50' (MU2450W)
- DECKO BATH PRODUCTS CHR Paper Towel Holder (38310)
- AIR WICK Scented Oil Refill, Air Wick, , Fresh Waters, PK 2 (RAC79717)
- AIR WICK Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6 (98552)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, PK12 (62338-91112)
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK2 (62338-91110)
- AIR WICK Essential Mist Refill, Fresh Water Breeze, 0.67 oz Bottle (98554EA)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK2 (62338-82093)
- TIMEMIST Premium Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol (1042781EA)
- Air Wick Air Freshener Refills