Shop All Air Freshener Refills
Air Wick
Scented Oil Refill, Fresh Linen, 0.67 oz, PK2
Mfr # 62338-82291
Zoro # G4183107
original price:
$11.09
28% off
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Refill
- Features Long Lasting Refills
- Includes Refill
- Application Automatic Odor Control
- Cleaner Container Size 0.67 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Wick
- MFR # 62338-82291
- Zoro # G4183107
- UPC # 62338822914
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 0.67 oz |
Size | 0.67 oz |
Details
Item | Oil Based Air Freshener Refill |
Fragrance | Snuggle Fresh Linen |
Refill Type | Refill |
Features | Long Lasting Refills |
Includes | Refill |
Application | Automatic Odor Control |
Standards | Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations |
Cleaner Form | Liquid |
Net Weight | 0.474 lb |
Description
Oil Based Air Freshener Refill, Fragrance Snuggle Fresh Linen, Features Long Lasting Refills, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO TRUCOAT360 FLXLNR BG 3PK (17A226)
- ECO AIR Eco Passive Air Frehener Dispenser, PK12 (EACAB)
- PROTOCHEM LABORATORIES Cinnamon Dual Dry Deodorant Odor Neutralizer, 14 oz., PK12 (PC-107CIN)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Yellow, Polypropylene (48LZ06)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK2 (62338-85175)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- AIR WICK Freshmatic Refill, Fresh Waters, 6.17 oz, 2/PK, Clear, PK 2 (RAC82093)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-77961)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Paradise Retreat, PK 6 (RAC91112CT)
- AIR WICK Air Freshener Refill, Summer Delight, 6.17oz Multi, PK 6 (RAC91101CT)
- GEORGIA-PACIFIC Refill, f/Room Freshener Disp, Coastal Breeze BE, PK 12 (GPC48280)
- Air Wick Air Freshener Refills