Shop All Air Freshener Refills
Air Wick
Scented Oil Refill, Apple Cinnamon, .67oz, Clear, PK 2
Mfr # RAC80420
Zoro # G702502106
product price: $8.79
/pk 2, $4.40/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Oil
- For Use With Airwick Continuous Air Freshener Dispenser
- Refill Size 0.7 fl oz (0 quart)
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # RAC80420
- Zoro # G702502106
- UPC # 62338804200
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Refill Size | 0.7 fl oz (0 quart) |
Details
Item | Scented Oil Warmer Refill |
Fragrance | Apple Cinnamon Medley |
Refill Type | Oil |
For Use With | Airwick Continuous Air Freshener Dispenser |
Color | Clear |
Description
Scented oil lets you capture the freshness and warmth of sweet and spicy notes that welcome guests. Natural essential oils release a continuous fresh fragrance so your home always smells welcoming. Long-lasting refill provides up to 60 days of a carefully blended fragrance. Scented oil refill is designed for use with Air Wick oil warmers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP MASTER 32 oz Spray Bottle (SP32001)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene (OIL412)
- TOUGH GUY Furniture Polish, Lemon, 20 oz. (2DBY8)
- WMN Wmn 2085 Pro-Power Cleaner; Citrus Scent; 1 Gallon Bottle (2085)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Paradise Retreat, PK 6 (RAC91110CT)
- AIR WICK Scented Oil Refill, Fresh Linen, 0.67 oz, PK2 (62338-82291)
- AIR WICK Freshmatic Refill, Fresh Waters, 6.17 oz, 2/PK, Clear, PK 2 (RAC82093)
- AIR WICK Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, PK12 (62338-80420)
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK2 (62338-91110)
- AIR WICK Essential Mist Refill, Fresh Water Breeze, 0.67 oz Bottle (98554EA)
- F MATIC Twist Tropical Paradise Refill, 48PK (TW900)
- Air Wick Air Freshener Refills