Shop All Air Freshener Refills
Air Wick
Scented Oil Refill, Air Wick, , Lavender/Chamomile, PK 2
Mfr # RAC78473
Zoro # G402501447
original price:
$10.89
26% off
new price: $7.99
/pk 2, $4.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Oil
- For Use With Airwick Continuous Air Freshener Dispenser
- Refill Size 0.7 fl oz (0 quart)
- Color Lavender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # RAC78473
- Zoro # G402501447
- UPC # 62338784731
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Refill Size | 0.7 fl oz (0 quart) |
Details
Item | Scented Oil Warmer Refill |
Fragrance | Lavender; Chamomile |
Refill Type | Oil |
For Use With | Airwick Continuous Air Freshener Dispenser |
Color | Lavender |
Description
These Air Wick Lavender & Chamomile Scented Oils are designed to provide a consistent long-lasting fragrance to any room through the use of essential oils. Just unscrew cap from fragrance bottle. Insert fragrance bottle into Air Wick Scented Oil Warmer (sold separately) until click can be heard. Plug warmer upright into AC electric outlet. To adjust fragrance intensity, rotate dial on top of warmer unit. The largest dot equals maximum fragrance level.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Squeegee - Rear (A) For IPC Eagle MPVR05802 (GSQ1184AU)
- PURELL Hand Sanitizer, 1,200 mL, Fruity, PK4 (5192-04)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240456BN)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Green, Polypropylene (53722)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz, , Turquoise Oasis, PK 2 (RAC91109)
- AIR WICK Scented Oil Refill, Air Wick, , Fresh Waters, PK 2 (RAC79717)
- AIR WICK Scented Oil Refill, Warming - Apple Cinnamon Medley, 0.67 oz, PK2 (62338-80420)
- AIR WICK Freshmatic Ultra Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-85595)
- AIR WICK Air Wick Stick Ups Crisp Breeze Scent Air Freshener 2 oz Solid (6233885823)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- TIMEMIST Air Freshener Refill, Carib. Waters, PK12 (1042756)
- Air Wick Air Freshener Refills