Shop All Air Freshener Refills
Air Wick
Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, PK12
Mfr # 62338-80420
Zoro # G5166355
original price:
$47.19
5% off
new price: $44.69
/pk 12, $3.72/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Apple Cinnamon Medley®
- Refill Type Refill
- Color Clear
- Features Automatic Odor Control
- Weight 3.03 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-80420
- Zoro # G5166355
- UPC # 10062338804207
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Size | 0.67 oz |
Cleaner Container Size | 0.67 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Apple Cinnamon Medley® |
Refill Type | Refill |
Color | Clear |
Features | Automatic Odor Control |
Weight | 3.03 lbs |
Application | Automatic Odor Control |
Standards | TSCA Regulations; VOC (Volatile Organic Compound) Limits |
Cleaner Form | Liquid |
Net Weight | 3.03 lb |
Description
Air Wick® Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, 2/Pack, 6 Packs/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA 160OZ Hard Surf Refill (WM700056002)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, White, 19 1/2 in Dia, Step-On, Plastic (1883559)
- WEILER 72" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44303)
- AMREP Zep® High-Traffic Carpet Spot Remover & Cleaner, Gallon Bottle, 4 Bottles - ZUHTC128 (ZUHTC128)
- AIR WICK Scented Oil Refill, Warming - Apple Cinnamon Medley, 0.67 oz, PK2 (62338-80420)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK2 (62338-82093)
- AIR WICK Air Wick Refill, 6.17oz., 2/Pack, Apple Cinnamon/Red, PK 6 (RAC82680CT)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz (62338-91112)
- AIR WICK Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6 (98552)
- AIR WICK Scented Oil Refill, Air Wick, , Fresh Waters, PK 2 (RAC79717)
- BOARDWALK Metered Air Freshener Refill, Cinnamon Sunset, 5.3 oz Aerosol, PK12 (BWK903)
- Air Wick Air Freshener Refills