Shop All Air Freshener Refills
Air Wick
Oil Warmer Refill, Scented, 0.67oz Turquoise Oasis, PK 6
Mfr # RAC91109CT
Zoro # G602501674
product price: $47.99
/pk 6, $8.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Oil
- Features Long Lasting
- Color Clear
- Refill Size 0.7 fl oz (0 quart)
- For Use With Air Wick Scented Oil Warmers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # RAC91109CT
- Zoro # G602501674
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Refill Size | 0.7 fl oz (0 quart) |
Details
Item | Scented Oil Warmer Refill |
Fragrance | Turquoise Oasis |
Refill Type | Oil |
Features | Long Lasting |
Color | Clear |
For Use With | Air Wick Scented Oil Warmers |
Description
Scented oil warmer refills deliver a constantly changing fragrance to create a welcoming atmosphere in your office. Long-lasting scent provides up to 60 days of continuous use on the low setting. Easy-to-install design quickly clicks into place for virtually immediate use. Refills are designed for Air Wick scented oil warmers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 2.0in Tube Brush- Medium, Yellow (53796)
- ZEP Dishwashing Detergent, Bottle, PK12 (157901)
- LEMI SHINE Lemi Shine Rinse 8.45Oz (703074106073)
- BOARDWALK Large Looped-End Wet Mop, Blue, Cotton/Rayon/Polyester, PK12 (BWK1800LBDZ)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Paradise Retreat, PK 6 (RAC91110CT)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Paradise Retreat, PK 6 (RAC91112CT)
- AIR WICK Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6 (98552)
- AIR WICK Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, PK12 (62338-80420)
- AIR WICK Air Wick Stick Ups Crisp Breeze Scent Air Freshener 2 oz Solid (6233885823)
- AIR WICK Scented Oil Refill, Fresh Linen, 0.67 oz, PK2 (62338-82291)
- GLADE Plug-Ins Hawaiian Breeze Scent Air Freshener Refill 1.34 oz Liquid (21749)
- Air Wick Air Freshener Refills