Shop All Air Freshener Refills
Air Wick
Oil Warmer Refill, Scented, 0.67oz, , Turquoise Oasis, PK 2
Mfr # RAC91109
Zoro # G702501819
product price: $8.15
/pk 2, $4.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Oil
- Refill Size 0.7 fl oz (0 quart)
- Color Clear
- For Use With Airwick Continuous Air Freshener Dispenser
- Features Wall Mountable; Long Lasting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # RAC91109
- Zoro # G702501819
- UPC # 62338911090
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Refill Size | 0.7 fl oz (0 quart) |
Details
Item | Scented Oil Warmer Refill |
Fragrance | Turquoise Oasis |
Refill Type | Oil |
Color | Clear |
For Use With | Airwick Continuous Air Freshener Dispenser |
Features | Wall Mountable; Long Lasting |
Description
Scented oil warmer refill delivers a constantly changing fragrance to create a welcoming atmosphere in your office. Turquoise Oasis scent softens the air with scents of sun-bleached driftwood, salty sea spray and warm breezes. Long-lasting scent provides up to 60 days of continuous use on the low setting. Easy-to-install design quickly clicks into place for virtually immediate use. Refill is designed for Air Wick scented oil warmers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE-PALMOLIVE Palmolive Ultra Strength Fresh Scent Liquid Dish Soap 20 oz (US04232A)
- DIVERSITECH 1 Gal. No-Rinse Indoor Coil Cleaner, 4PK (PRO-GREEN)
- TOUGH GUY 36" Extension Rod, Fiberglass (2ELE1)
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Fiberglass (1TZA8)
- AIR WICK Scented Oil Refill, Air Wick, , Lavender/Chamomile, PK 2 (RAC78473)
- AIR WICK Scented Oil Refill, Air Wick, , Fresh Waters, PK 2 (RAC79717)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK2 (62338-85175)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Paradise Retreat, PK 6 (RAC91112CT)
- AIR WICK Air Wick Refill, 6.17oz., 2/Pack, Lavender/Purple, PK 6 (RAC85595CT)
- AIR WICK Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, PK12 (62338-80420)
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK6 (OFENB-F-006I036M-02)
- Air Wick Air Freshener Refills