Shop All Air Freshener Refills
Air Wick
Oil Warmer Refill, Scented, 0.67oz Paradise Retreat, PK 6
Mfr # RAC91112CT
Zoro # G802501672
original price:
$50.75
5% off
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Oil
- For Use With Air Wick Scented Oil Warmers
- Features Long Lasting
- Color Clear
- Refill Size 0.7 fl oz (0 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Wick
- MFR # RAC91112CT
- Zoro # G802501672
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Refill Size | 0.7 fl oz (0 quart) |
Details
Item | Scented Oil Warmer Refill |
Fragrance | Summer Delights |
Refill Type | Oil |
For Use With | Air Wick Scented Oil Warmers |
Features | Long Lasting |
Color | Clear |
Description
Scented oil warmer refills deliver a constantly changing fragrance to create a welcoming atmosphere in your office. Long-lasting scent provides up to 60 days of continuous use on the low setting. Easy-to-install design quickly clicks into place for virtually immediate use. Refills are designed for Air Wick scented oil warmers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 18 in L Mop, Cut-End, Natural, PK12 (369820B00)
- CHURCH & DWIGHT CO. CLEANER;BATHROOM;FOAM;19OZ (5703700071EA)
- TOUGH GUY Floor Finish, 2.5 gal., Solid Content 0.18 (36XX48)
- CRC QD(R) 16 oz. Trigger Spray, Contact Cleaner (02133)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Turquoise Oasis, PK 6 (RAC91109CT)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Paradise Retreat, PK 6 (RAC91110CT)
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK2 (62338-91110)
- AIR WICK Air Freshener Refill, Summer Delight, 6.17oz Multi, PK 6 (RAC91101CT)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray (62338-77961)
- AIR WICK Air Wick Refill, 6.17oz., 2/Pack, Lavender/Purple, PK 6 (RAC85595CT)
- GLADE Automatic Spray Refill, Hawaiian, PK6 (306031)
- Air Wick Air Freshener Refills