Air Wick

Oil Based Air Freshener Refill, 20mL, PK6 (Discontinued)


This Product is Discontinued
Shop for all Air Freshener Refills

Key Features

  • Fragrance Fresh Water Breeze
  • Refill Type Bottle
  • Product Series Essential Mist(TM)
  • Refill Life 45 day
  • Degreaser Container Type Bottle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Degreaser Container Size 4 oz.
Cleaner Container Size 4 oz
Width 4 in
Length 10 in
Height 7 in
Container Size 4 oz
Size 0.67 oz

Description

Liquid Air Freshener Refill, Liquid, Fragrance Fresh Water, Bottle, 4 oz, Product Series Essential Mist(TM), Refill Life 45 day, NSF Rating Not Rated, Coverage 2,000 cu ft, Blue, Compatible Grainger Part Number 453H68; 453H69, Compatible Mfg. Model Number RAC98576, RAC98577, Biodegradable Yes, VOC Content 0 Percent, Length 10 in, Width 4 in, Height 7 in, TSCA Compliant, Features Automatic Shut-Off, Net Weight 0.67 oz, Package Quantity 6

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products