Shop All Air Freshener Dispensers
This Product is Discontinued
Air Wick
Oil Based Air Freshener Kit, Bottle, PK4 (Discontinued)
Mfr # 98577
Zoro # G5118412
This Product is Discontinued
Key Features
- Dispenser Mounting Surface
- Coverage 2,000 cu ft
- Dispenser Type Continuous
- Refill Type Bottle
- Dispensing Method Diffuser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 98577
- Zoro # G5118412
- UPC # 062338985770
- Country of Origin Multiple
- Category Air Freshener Dispensers
Dimensions
Width | 7 3/4 in |
Length | 14 in |
Height | 7 in |
Depth | 14 in |
Battery Size | AA |
Description
Air Freshener Dispenser and Refill, Continuous, Black, Cleaner Chemical Product Grouping Air Freshener Dispenser with Refill, Essential Mist, Dispenser Mounting Surface, Refill Type Bottle, Coverage 2,000 cu ft, Scent Release Settings Continuous, Dispensing Method Diffuser, Dispenser Includes Dispenser/Refill Combos, Fragrance Fresh Breeze, Refill Life 45 day, Battery, Includes Batteries Yes, Battery Size AA, Height 7 in, Width 7 3/4 in, Includes Diffuser, Refill, Features Automatic Shut-Off
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.