Shop All Air Freshener Refills
Air Wick
Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, PK2
Mfr # 62338-91112
Zoro # G4190311
product price: $7.69
/pk 2, $3.85/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Refill
- Size 0.67 oz
- Standards TSCA Regulations; VOC (Volatile Organic Compound) Limits
- Cleaner Container Size 0.67 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-91112
- Zoro # G4190311
- UPC # 62338911120
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Size | 0.67 oz |
Cleaner Container Size | 0.67 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Summer Delights |
Refill Type | Refill |
Standards | TSCA Regulations; VOC (Volatile Organic Compound) Limits |
Color | Clear |
Features | Summer Delights ScentFlorals, sweet melon and vanilla notes. |
Cleaner Form | Liquid |
For Use With | Air Wick® 78046, 78047, 78048 |
Net Weight | 0.47 lb |
Application | Automatic Odor Control |
Description
Air Wick® Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, 2/Pack
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Wire Brush, 7-3/4 in L Overall, 12 PK (0173)
- CHURCH & DWIGHT CO. Deodorizer Powder, w/Baking Soda, Commercial, 42.6 oz, WE (CDC84113)
- GEORGIA-PACIFIC Preference 2 Ply Facial Tissue, 100 Sheets (46200)
- 2XL Hand Sanitizer Wipes, White, Box, Meltblown Polypropylene, 2300 Wipes, 6 in x 8 in, Unscented, 2 PK (2XL422)
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK2 (62338-91110)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, PK12 (62338-91112)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray (62338-77961)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK2 (62338-82093)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-77961)
- AIR WICK Freshmatic Life Scents Ultra Refill, Summer Delights, 5.89 oz Aerosol Spray, PK6 (62338-91101)
- MYFRESH My fresh Air Freshener, Seaside Brze, PK36 (MYF)
- Air Wick Air Freshener Refills