Shop All Air Freshener Refills
Air Wick
Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, PK12
Mfr # 62338-91112
Zoro # G4189374
original price:
$44.75
9% off
new price: $40.29
/pk 12, $3.36/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Refill
- Application Automatic Odor Control
- Color Clear
- Standards TSCA Regulations; VOC (Volatile Organic Compound) Limits
- For Use With Air Wick® 78046, 78047, 78048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-91112
- Zoro # G4189374
- UPC # 10062338911127
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Size | 0.67 oz |
Cleaner Container Size | 0.67 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Summer Delights |
Refill Type | Refill |
Application | Automatic Odor Control |
Color | Clear |
Standards | TSCA Regulations; VOC (Volatile Organic Compound) Limits |
For Use With | Air Wick® 78046, 78047, 78048 |
Features | Summer Delights ScentFlorals, sweet melon and vanilla notes. |
Weight | 3.03 lbs |
Cleaner Form | Liquid |
Net Weight | 3.03 lb |
Description
Air Wick® Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, 2/Pack, 6 Packs/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Carpet Cleaner Conc 3in1, 1gal, PK4 (9602B62-G4)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in BUDGET LINE, FITS TN (605029)
- STRUCTRON Industrial Broom, 28", 2 Rows, 60" Handle (82728)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 30 gal., Drum (PC-189BB-30)
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK2 (62338-91110)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, PK2 (62338-91112)
- AIR WICK Freshmatic Refill, Fresh Waters, 6.17 oz, 2/PK, Clear, PK 2 (RAC82093)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Turquoise Oasis, PK 6 (RAC91109CT)
- AIR WICK Freshmatic Life Scents Ultra Refill, Summer Delights, 5.89 oz Aerosol Spray, PK6 (62338-91101)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz, , Turquoise Oasis, PK 2 (RAC91109)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK12 (62338-78473)
- Air Wick Air Freshener Refills