Shop All Air Freshener Refills
Air Wick
Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK2
Mfr # 62338-91110
Zoro # G704417774
product price: $7.29
/pk 2, $3.65/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Refill
- For Use With Air Wick® 78046, 78047, 78048
- Cleaner Container Size 0.67 oz
- Cleaner Form Liquid
- Application Automatic Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-91110
- Zoro # G704417774
- UPC # 62338911106
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 0.67 oz |
Size | 0.67 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Paradise Retreat |
Refill Type | Refill |
For Use With | Air Wick® 78046, 78047, 78048 |
Cleaner Form | Liquid |
Application | Automatic Odor Control |
Standards | TSCA Regulations; VOC (Volatile Organic Compound) Limits |
Color | Clear |
Features | Paradise Retreat ScentCoconut, almond blossom and cherry notes |
Net Weight | 0.47 lb |
Description
Keep it fresh and fragrant with this collection of constantly changing fragrances. Pleasant fragrances create a welcoming atmosphere in your home, office, or any other space. Each refill provides up to 60 days on low setting of continuously diffused and carefully blended fragrance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFI CLEAR Chlorine Stabilizer 4lb pail (F081004032PC)
- UNGER Flow Through Brush, 48 in L Handle, Blue, Aluminum, 48 in L Overall (16972)
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- LYSOL Cleaners & Detergents, Aerosol Spray, Island Breeze™, 12 PK (19200-02569)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, PK12 (62338-91112)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, PK2 (62338-91112)
- AIR WICK Air Wick Refill, 6.17oz., 2/Pack, Apple Cinnamon/Red, PK 6 (RAC82680CT)
- AIR WICK Freshmatic Refill, Fresh Waters, 6.17 oz, 2/PK, Clear, PK 2 (RAC82093)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz (62338-91112)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- BIG D Automatic Air Freshener Refills, Mountain Air 7 oz. Can, 12PK (463GG)
- Air Wick Air Freshener Refills