Shop All Air Freshener Refills
Air Wick
Freshmatic Ultra Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6
Mfr # 62338-85595
Zoro # G4189051
product price: $39.99
/pk 6, $6.67/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Lavender & Chamomile
- Refill Type Aerosol Spray
- Standards Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations
- For Use With Air Wick® 92944, 79782, 84178, 84179
- Features Twin Refill Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-85595
- Zoro # G4189051
- UPC # 10062338855957
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 5.89 oz |
Cleaner Container Size | 5.89 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Lavender & Chamomile |
Refill Type | Aerosol Spray |
Standards | Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations |
For Use With | Air Wick® 92944, 79782, 84178, 84179 |
Features | Twin Refill Pack |
Application | Automatic Odor Control |
Weight | 3.86 lbs |
Includes | Includes three twin packs of 5.89 oz refill cans |
Cleaner Form | Liquid |
Net Weight | 3.86 lb |
Description
Air Wick® Freshmatic Ultra Spray Refill, Lavender/Chamomile, Aerosol, 5.89oz, 2/Pack, 3 Packs/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 1 gal, 2 in x 48 in, Acids, Pink, Polypropylene (PIG309)
- F MATIC Fresh Seat Refill, 10PK (B150)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 300 Wipes, 9 in x 9 in (VCLP.0909.20)
- ZEP High Traffic Floor Finish, 1 gal., PK4 (ZUHTFF128)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz, , Turquoise Oasis, PK 2 (RAC91109)
- AIR WICK Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, PK12 (62338-80420)
- AIR WICK Freshmatic Life Scents Ultra Refill, Summer Delights, 5.89 oz Aerosol Spray, PK6 (62338-91101)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-77961)
- AIR WICK Air Wick Refill, 6.17oz., 2/Pack, Apple Cinnamon/Red, PK 6 (RAC82680CT)
- TIMEMIST Aerosol Frag, f/Metered Dispenser, 6.6 oz, Clean/Fresh, , PK 12 (TMS1042771CT)
- Air Wick Air Freshener Refills