Shop All Air Fresheners & Odor Eliminators
Air Wick
Freshmatic Ultra Spray Refill, Fresh Linen, Aerosol, 5.89 oz Aerosol Spray, PK6
Mfr # 62338-82314
Zoro # G1430172
product price: $39.35
/pk 6, $6.56/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Cleaner Form Liquid
- Cleaner Container Size 5.89 oz
- Cleaner Container Type Aerosol Spray
- Refill Size 5.89 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-82314
- Zoro # G1430172
- UPC # 10062338823147
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5.89 oz |
Refill Size | 5.89 oz |
Size | 5.89 oz |
Details
Type | Aerosol Spray |
Fragrance | Fresh Linen |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Spray |
Item | Air Fresheners/Odor Eliminators |
Application | Automatic Odor Control |
Includes | Includes six 5.89 oz refill cans |
Standards | Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations |
Container Type | Aerosol Spray |
Refill Type | Aerosol Spray |
Net Weight | 3.83 lb |
Description
Air Wick® Freshmatic Ultra Spray Refill, Fresh Linen, Aerosol, 5.89 oz, 6/Carton
- •Provides up to 60 days of continuous fresh scent on low setting.
- •Adjustable intensity setting.
- •Refills adapt to all Air Wick® Freshmatic® Dispensers.
- •Use in hotels/motels, health care facilities, nursing homes, office buildings, industrial facilities and restrooms.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Premier Kote Floor Finish, 1 gal. (2030)
- LIBMAN Libman 24" Straight Floor Squeegee Set, Wood Handle (1038)
- BIO-OXYGEN Liquid Carpet Cleaner, 4 Bottle, Fresh, PK2 (ABSCC040)
- DRILLBRUSH Shower Cleaning Drill Brush Set - Power Scrubber Brush Set (5YH-2RGOGQC)
- AIR WICK Freshmatic Ultra Spray Refill, Apple Cinnamon Medley, 5.89 oz Aerosol Spray, PK6 (62338-78283)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-79553)
- AIR WICK Toilet Spray, Odor-reducing, Rosy Starlet, 1.85 fl oz, , MI, PK 6 (RAC96533)
- AIR WICK Scented Oil Twin Refill, Fresh Linen, 0.67 oz, PK12 (62338-82291)
- AIR WICK Freshmatic Life Scents Ultra Refill, Paradise Retreat, 5.89 oz Aerosol Spray, PK6 (62338-91099)
- AIR WICK Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol Spray (62338-88410)
- GLADE AIR FRESHENER CSHMR WD 8.3OZ (4062)
- Air Wick Air Fresheners & Odor Eliminators