Shop All Air Fresheners & Odor Eliminators
Air Wick
Freshmatic Ultra Spray Refill, Apple Cinnamon Medley, 5.89 oz Aerosol Spray, PK6
Mfr # 62338-78283
Zoro # G1429308
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Cleaner Form Liquid
- Cleaner Container Size 5.89 oz
- Cleaner Container Type Aerosol Spray
- Refill Size 5.89 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Wick
- MFR # 62338-78283
- Zoro # G1429308
- UPC # 10062338782833
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5.89 oz |
Refill Size | 5.89 oz |
Size | 5.89 oz |
Details
Type | Aerosol Spray |
Fragrance | Apple Cinnamon Medley® |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Spray |
Container Type | Aerosol Spray |
Standards | Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations |
Item | Air Fresheners/Odor Eliminators |
Application | Automatic Odor Control |
Refill Type | Aerosol Spray |
Net Weight | 3.83 lb |
Includes | Includes six 5.89 oz refill cans |
Description
Air Wick® Freshmatic Ultra Spray Refill, Apple Cinnamon Medley, Aerosol, 5.89 oz, 6/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Skrubby Cloth, 3PK (ECO-3)
- TOUGH GUY 3 1/4 in W Bottle Brush, Medium, 9 1/2 in L Handle, 6 1/2 in L Brush, White, Plastic (1YTP1)
- GRIMESTOPPERS HD HAND WIPES FRESH 25CT (00225)
- BLACK SWAN All Purpose Primer/Cleaner(Purple)1/2 pt (08005)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-79553)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Linen, Aerosol, 5.89 oz Aerosol Spray, PK6 (62338-82314)
- AIR WICK Toilet Spray, Odor-reducing, Lemon Idol, 1.85 fl oz, , MI, PK 6 (RAC96531)
- AIR WICK Essential Mist Refill, Peony and Jasmine, 0.67 oz Bottle, PK6 (62338-98555)
- AIR WICK Toilet Spray, Odor-reducing, Rosy Starlet, 1.85 fl oz, , MI, PK 6 (RAC96533)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK8 (62338-78297)
- CONQUEROR 103 Liquid, Odor Counteractant, Frsh Air, PK4 (103G)
- Air Wick Air Fresheners & Odor Eliminators