Shop All Air Freshener Dispensers
Air Wick
Freshmatic Ultra Automatic Starter Kit, 3.19 x 8.44 x 7.75, White/Gray, Fresh Linen, PK4
Mfr # 62338-01918
Zoro # G806435454
product price: $108.99
/pk 4, $27.25/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Kits, Each Kit: (1) Gadget; (2) 5.89 oz Fresh Linen Refills; (1) AA Battery
- Color White/Gray
- Height 7.75"
- Depth 8.44"
- Width 3.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-01918
- Zoro # G806435454
- UPC # 10062338019182
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Height | 7.75" |
Depth | 8.44" |
Width | 3.19" |
Details
Includes | (4) Kits, Each Kit: (1) Gadget; (2) 5.89 oz Fresh Linen Refills; (1) AA Battery |
Color | White/Gray |
Description
Automatically releases fresh bursts of fragrance with three fragrance intensity levels to choose from. The automatic spray neutralizes odors and diffuses a fresh and wonderful fragrance. Contains no added water which means more fragrance in the air and less on the floor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWNY Fabric Softener, Liquid, Clean & Fresh, 4 PK (41212)
- TENNANT Vacuum Bag, 192 PK (9007865)
- CLOROX Disinfecting Bleach Free Cleaning Wipes Value Pack, Canister, Fresh; Crisp Lemon, White, 75 PK (CLO30208CT)
- DIVERSEY Neutral Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5283020)
- AIR WICK Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol, PK4 (62338-92944)
- AIR WICK Scented Oil Warmer, 1.75" x 2.69" x 3.63", White/Gray, PK6 (62338-78046)
- AIR WICK Air Freshener Starter Kit, Summer Delights, 6.17 oz, , MI, PK 4 (RAC88410CT)
- AIR WICK Essential Mist Starter Kit, Lavender and Almond Blossom, 0.67 oz Bottle, PK4 (98576)
- SAN MIGUEL Valerie Reed Diffuser White Starfish (730535)
- HOSPECO Aerosol Can Disp, White (07531L)
- F MATIC Spray Dispenser White, 10PK (FS100W-N)
- Air Wick Air Freshener Dispensers