Shop All Air Freshener Refills
Air Wick
Freshmatic Ultra Automatic Spray Refill, Fresh Linen, 5.89 oz Aerosol Spray
Mfr # 62338-82314
Zoro # G405695310
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh Linen
- Refill Type Aerosol Spray
- Size 5.89 oz
- Standards Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations
- Features Automatic Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-82314
- Zoro # G405695310
- UPC # 62338823140
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 5.89 oz |
Cleaner Container Size | 5.89 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Fresh Linen |
Refill Type | Aerosol Spray |
Standards | Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations |
Features | Automatic Odor Control |
Cleaner Form | Liquid |
Cleaner Chemical Product Grouping | Automatic Odor Control |
Net Weight | 0.59 lb |
Description
Each refill lasts up to 60 days for a continuous fresh smell. Adjustable intensity settings allow you to strengthen the scent based on your own preferences. Refills adapt to all Air Wick Freshmatic Dispensers. Use in hotels/motels, health care facilities, nursing homes, office buildings, industrial facilities and restrooms.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGGIES Huggies Baby Wipes Natural Care Fragrance Free Refill 184 Count, PK3 (31816)
- SCOTCH-BRITE Multipurpose Scrub Sponge 6Pk (526)
- DUST-OFF Disposable Dusters, Pack/3 (DPSXL3)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- AIR WICK Freshmatic Life Scents Ultra Refill, Summer Delights, 5.89 oz Aerosol Spray, PK6 (62338-91101)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK2 (62338-82093)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz, , Turquoise Oasis, PK 2 (RAC91109)
- AIR WICK Freshmatic Ultra Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-85595)
- AIR WICK Scented Oil Refill, Air Wick, , Fresh Waters, PK 2 (RAC79717)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK2 (62338-85175)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Citrus Auto Release 6 Refills/Cs (91067)
- Air Wick Air Freshener Refills