Shop All Air Fresheners & Odor Eliminators
Air Wick
Freshmatic Ultra Automatic Refill, Ocean Breeze, 5.89 oz Aerosol Spray, PK6
Mfr # 62338-98000
Zoro # G1430647
original price:
$39.85
4% off
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Ocean Breeze
- Color Clear
- Cleaner Form Liquid
- Cleaner Container Type Aerosol Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Wick
- MFR # 62338-98000
- Zoro # G1430647
- UPC # 10062338980000
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5.89 oz |
Refill Size | 5.89 oz |
Size | 5.89 oz |
Details
Type | Aerosol Spray |
Fragrance | Ocean Breeze |
Color | Clear |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Spray |
For Use With | Air Wick® 97290, 92944, 93554 |
Container Type | Aerosol Spray |
Application | Automatic Odor Control |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 3.83 lb |
Refill Type | Aerosol Spray |
Standards | Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations |
Description
Air Wick® Freshmatic Ultra Automatic Pure Refill, Ocean Breeze, 5.89 oz Aerosol, 6/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Diamond Visions Eyeglass Cleaning Cloth Microfiber (11-1565)
- PROCTER & GAMBLE Dawn 162OZ Dish Soap (97291)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32)
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Oil, White, Polypropylene (Z-91BX)
- AIR WICK Freshmatic Ultra Spray Refill, Apple Cinnamon Medley, 5.89 oz Aerosol Spray, PK6 (62338-78283)
- AIR WICK Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6 (62338-98552)
- AIR WICK Scented Oil Twin Refill, Fresh Linen, 0.67 oz, PK12 (62338-82291)
- AIR WICK Freshmatic Life Scents Ultra Refill, Paradise Retreat, 5.89 oz Aerosol Spray, PK6 (62338-91099)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-79553)
- AIR WICK Toilet Spray, Odor-reducing, Rosy Starlet, 1.85 fl oz, , MI, PK 6 (RAC96533)
- FORESPAR PERFORMANCE PRODUCTS Tea Tree Power Spray - 8oz (770207)
- Air Wick Air Fresheners & Odor Eliminators