Shop All Air Freshener Refills
Air Wick
Freshmatic Ultra Automatic Refill, Ocean Breeze, 5.89 oz Aerosol Spray
Mfr # 62338-98000
Zoro # G4192299
original price:
$6.09
7% off
new price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Ocean Breeze
- Refill Type Aerosol Spray
- Color Clear
- Features Automatic Odor Control
- Size 5.89 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-98000
- Zoro # G4192299
- UPC # 62338980003
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 5.89 oz |
Cleaner Container Size | 5.89 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Ocean Breeze |
Refill Type | Aerosol Spray |
Color | Clear |
Features | Automatic Odor Control |
Standards | Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations |
For Use With | Air Wick® 97290, 92944, 93554 |
Cleaner Form | Liquid |
Net Weight | 0.59 lb |
Application | Automatic Odor Control |
Description
Enjoy a pure scent with automatic refills that work to neutralize unpleasant odors. Contains no added water so you can enjoy more fragrance in the air and less on the floor. Each refill lasts up to 60 days on low setting.
- •Automatic spray releases odor neutralizing bursts of fragrance 24/7.
- •Diffuses a fresh and wonderful fragrance with an upwards and outwards release that fills every corner of the room.
- •Reduced carbon footprint with less water.
- •Each refill lasts up to 60 days on low setting.
- •Great for bathrooms, kitchens, living rooms and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1845FA)
- SPILLTECH Sorbents, 54 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSL150H)
- WEILER Spiral Brush Tool Kit, 1 in L Brush, 5 1/4 in L Overall (97936)
- BIRDWELL Duster And Dustpan (030-12)
- AIR WICK Freshmatic Ultra Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-85595)
- AIR WICK Air Wick Refill, 6.17oz., 2/Pack, Lavender/Purple, PK 6 (RAC85595CT)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz, , Turquoise Oasis, PK 2 (RAC91109)
- AIR WICK Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, PK12 (62338-80420)
- AIR WICK Scented Oil Refill, Warming - Apple Cinnamon Medley, 0.67 oz, PK2 (62338-80420)
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK2 (62338-91110)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Ocean Breeze, PK4 (FG4012471)
- Air Wick Air Freshener Refills