Shop All Air Freshener Refills
Air Wick
Freshmatic Refill, Fresh Waters, 6.17 oz, 2/PK, Clear, PK 2
Mfr # RAC82093
Zoro # G802502075
product price: $12.59
/pk 2, $6.30/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol
- Refill Size 5.90 oz
- Color Clear
- For Use With Lysol Freshmatic Interval Air Freshener Dispenser
- Features Odor Neutralizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # RAC82093
- Zoro # G802502075
- UPC # 62338820934
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Refill Size | 5.90 oz |
Details
Item | Freshmatic Air Freshener Spray Refill |
Fragrance | Fresh Waters |
Refill Type | Aerosol |
Color | Clear |
For Use With | Lysol Freshmatic Interval Air Freshener Dispenser |
Features | Odor Neutralizer |
Description
Air freshener effectively neutralizes odors and fragrances in any room to create a pleasant and inviting atmosphere for up to 60 days. Fresh fragrance captures the freshness of a cool, sparkling stream mixed with the light scent of a summer evening breeze. Automatic spray is perfect for use in hotels/motels, healthcare facilities, office buildings, nursing homes, restrooms and more. Refill is designed for Air Wick freshmatic automatic dispensers (sold separately).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 10 gal, 15 in x 15 in, Oil, White, Polyester (PIL403)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5 Green/Yellow, PK3 (HD-3)
- GOODWAY Circular Nylon Brush, 1"x1-1/2", PK4 (9379-4PK)
- CLOROX 40 lbs. Pool Salt (40B-CLXPOOL)
- AIR WICK Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6 (98552)
- AIR WICK Air Freshener Refill, Paradise Retreat, 6.17oz Multi, PK 6 (RAC91099CT)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz, , Turquoise Oasis, PK 2 (RAC91109)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK2 (62338-85175)
- AIR WICK Essential Mist Refill, Peony and Jasmine, 0.67 oz Bottle, PK6 (98555)
- AIR WICK Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, PK12 (62338-80420)
- RECKITBENC Air Wick, Life Scents Scented Oil Refills, Paradise Retreat, 0.67 Oz, 2PK (91110PK)
- Air Wick Air Freshener Refills