Shop All Air Freshener Refills
Air Wick
Freshmatic Life Scents Ultra Refill, Summer Delights, 5.89 oz Aerosol Spray
Mfr # 62338-91101
Zoro # G905695445
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- For Use With Air Wick® Freshmatic® Ultra Dispensers
- Size 5.89 oz
- Cleaner Container Size 5.89 oz
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-91101
- Zoro # G905695445
- UPC # 62338911014
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 5.89 oz |
Cleaner Container Size | 5.89 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Summer Delights |
Refill Type | Aerosol Spray |
For Use With | Air Wick® Freshmatic® Ultra Dispensers |
Cleaner Form | Liquid |
Features | Summer Delights ScentFlorals, sweet melon and vanilla notes. |
Standards | Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations |
Cleaner Chemical Product Grouping | Automatic Odor Control |
Net Weight | 0.59 lb |
Description
Enhance your homes scent story with a unique, constantly changing fragrance. The automatic sprays release bursts of continuous fresh fragrance in a series of coordinating scents so your home always smells welcoming. Just set the air freshener to your preferred fragrance intensity setting and enjoy.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Corded Floor Machine, Dual Speed, 20 Cleaning Width (641253)
- UNGER Black Series Power Washer Sleeve 14 Inch (BS350)
- NOBLES/TENNANT BAG - 10 PACK - FITS TORNADO CK14/1, TENNANT V-SMU-14 (9007744)
- BRADLEY Utility Shelf w/Mop & Broom Holder (9933-000000)
- AIR WICK Scented Oil Refills, 0.67oz, Hawaii Papaya/Hibiscus, OE, PK 2 (RAC85175)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK2 (62338-78473)
- AIR WICK Freshmatic Refill, Fresh Waters, 6.17 oz, 2/PK, Clear, PK 2 (RAC82093)
- AIR WICK Scented Oil Refill, Warming - Apple Cinnamon Medley, 0.67 oz, PK2 (62338-80420)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK2 (62338-85175)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cotton Blossom, 2.89oz Solid, PK6 (FRS EA36CB)
- Air Wick Air Freshener Refills