Shop All Air Fresheners & Odor Eliminators
Air Wick
Freshmatic Life Scents Ultra Refill, Paradise Retreat, 5.89 oz Aerosol Spray, PK6
Mfr # 62338-91099
Zoro # G1430452
original price:
$46.69
15% off
new price: $39.39
/pk 6, $6.57/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Paradise Retreat
- Cleaner Form Liquid
- Cleaner Container Size 5.89 oz
- Cleaner Container Type Aerosol Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-91099
- Zoro # G1430452
- UPC # 10062338910991
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5.89 oz |
Refill Size | 5.89 oz |
Size | 5.89 oz |
Details
Type | Aerosol Spray |
Fragrance | Paradise Retreat |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Spray |
Application | Automatic Odor Control |
For Use With | Air Wick® Freshmatic® Ultra Dispensers |
Container Type | Aerosol Spray |
Features | Paradise Retreat ScentCoconut, almond blossom and cherry notes. |
Refill Type | Aerosol Spray |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 3.83 lb |
Standards | Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations |
Description
Air Wick® Freshmatic Life Scents Ultra Refill, Paradise Retreat, 5.89 oz Aerosol, 6/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES4, PK2 (5051-02)
- WARNER Steel Wire Scrub Brush, 8PK (3410487)
- ETTORE Brass LedgeEze Squeegee Handle 6 Pack, 6PK (1345)
- O-CEDAR O-Cedar Commercial Maxiplus Mop & Wringer Bucket (96978)
- AIR WICK AIRWICK OIL HAWAII 2PK (6233885175)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-79553)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK8 (62338-78297)
- AIR WICK Freshmatic Ultra Spray Refill, Apple Cinnamon Medley, 5.89 oz Aerosol Spray, PK6 (62338-78283)
- AIR WICK Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol Spray (62338-88410)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK6 (62338-85175)
- FILTER FRESH Web FilterFresh Tropical Bay Scent Air Freshener 0.8 oz Gel (WTROPIC)
- Air Wick Air Fresheners & Odor Eliminators