Shop All Air Fresheners & Odor Eliminators
Air Wick
Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol Spray
Mfr # 62338-88410
Zoro # G601962919
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Color Black
- Cleaner Form Liquid
- Cleaner Container Size 5.89 oz
- Cleaner Container Type Aerosol Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-88410
- Zoro # G601962919
- UPC # 62338929446
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5.89 oz |
Refill Size | 5.89 oz |
Size | 5.89 oz |
Details
Type | Aerosol Spray |
Fragrance | White Flowers & Melon Summer Delights |
Color | Black |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Spray |
Application | Automatic Odor Control |
Net Weight | 1.06 lb |
Standards | Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations |
Features | White Flowers & Melon Summer Delights ScentWhite flowers--melon-vanilla. |
Refill Type | Aerosol Spray |
Includes | (1) Automatic Sprayer; (1) Summer Delights Refill; (1) AA Battery |
Item | Air Fresheners/Odor Eliminators |
Container Type | Aerosol Spray |
Description
Pick a winning combo, with a dispenser packaged conveniently with a refill in an easy all-in-one pack. The automatic sprayer releases bursts of continuous fresh fragrance in constantly changing scents so your home always smells welcoming. This collection is the first constantly changing fragrance, fending off scent fatigue and ensuring your home smells lovely. Just set the air freshener to your preferred fragrance intensity setting and enjoy while the refill fragrances your home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Pink 24" Fixed Head Squeegee (77541)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Fresh (4599516)
- GEORGIA-PACIFIC Sofpull Center Pull Paper Towels, 1 Ply, 275 Sheets, 160 ft, White, 8 PK (28125)
- HERITAGE 45 gal Trash Bags, 39 in x 46 in, Super Heavy-Duty, 1.7 mil, Silver, 50 PK (H7846WS)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-79553)
- AIR WICK Essential Mist Starter Kit, Lavender and Almond Blossom, 0.67 oz Bottle (62338-98576)
- AIR WICK AIRWICK OIL FRESHWTR 2PK (6233879717)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Linen, Aerosol, 5.89 oz Aerosol Spray, PK6 (62338-82314)
- AIR WICK Essential Mist Refill, Peony and Jasmine, 0.67 oz Bottle, PK6 (62338-98555)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK8 (62338-78297)
- POO POURRI Poo Pourri 247205 10 ml Before You Go Toilet Spray (247205)
- Air Wick Air Fresheners & Odor Eliminators