Shop All Air Fresheners & Odor Eliminators
Air Wick
Essential Mist Starter Kit, Lavender and Almond Blossom, 0.67 oz Bottle, PK4
Mfr # 62338-98576
Zoro # G1429439
product price: $60.79
/pk 4, $15.20/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Lavender & Almond Blossom
- Cleaner Form Liquid
- Cleaner Container Size 0.67 oz
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-98576
- Zoro # G1429439
- UPC # 10062338985760
- Country of Origin Hungary
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.67 oz |
Refill Size | 0.67 oz |
Size | 0.67 oz |
Details
Type | Bottle |
Fragrance | Lavender & Almond Blossom |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Application | Automatic Odor Control |
Item | Air Fresheners/Odor Eliminators |
Refill Type | Bottle |
Standards | TSCA Compliant; VOC Compliant |
Net Weight | 4.18 lb |
Container Type | Bottle |
Includes | (1) Diffuser; (1) Refill; (3) AA Batteries |
Description
Air Freshener Dispenser and Refill, Continuous, Black, Cleaner Chemical Product Grouping Air Freshener Dispenser with Refill, Essential Mist, Dispenser Mounting Surface, Refill Type Bottle, Coverage 2,000 cu ft, Scent Release Settings Continuous, Dispensing Method Diffuser, Dispenser Includes Dispenser/Refill Combos, Fragrance Lavender & Almond Blossom, Refill Life 45 day, Battery, Includes Batteries Yes, Battery Size AA, Height 7 in, Width 7 3/4 in, Includes Diffuser, Refill
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Restorer, Liquid, 1 gal., Bottle, PK4 (204524)
- ROEBIC Roebic K-67BAG-12 Concentrate Bacterial Drain & Trap Cleaner - 16 oz. (148733)
- BIG D Automatic Air Freshener Dispenser, White (797GG)
- ZORO SELECT Trash Can Top, 16 1/2 in dia., Silver (820RW4)
- AIR WICK Toilet Spray, Odor-reducing, Rosy Starlet, 1.85 fl oz, , MI, PK 6 (RAC96533)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-79553)
- AIR WICK Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6 (62338-98552)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Linen, Aerosol, 5.89 oz Aerosol Spray, PK6 (62338-82314)
- AIR WICK Scented Oil Twin Refill, Fresh Linen, 0.67 oz, PK12 (62338-82291)
- AIR WICK Freshmatic Ultra Spray Refill, Apple Cinnamon Medley, 5.89 oz Aerosol Spray, PK6 (62338-78283)
- GENUINE JOE Eclipse Deodorizing Clip Ocean Breeze 30 Day, PK12 (85164)
- Air Wick Air Fresheners & Odor Eliminators