Shop All Air Freshener Refills
Air Wick
Essential Mist Refill, Peony and Jasmine, 0.67 oz Bottle, PK6
Mfr # 98555
Zoro # G5118421
original price:
$45.49
5% off
new price: $42.79
/pk 6, $7.13/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Bottle
- Product Series Essential Mist(TM)
- Cleaner Container Type Bottle
- Cleaner Form Liquid
- Features Automatic Shut-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 98555
- Zoro # G5118421
- UPC # 10062338985555
- Country of Origin Hungary
- Category Air Freshener Refills
Dimensions
Width | 4 in |
Height | 7 in |
Cleaner Container Size | 4 oz |
Length | 10 in |
Degreaser Container Size | 4 oz. |
Container Size | 4 oz |
Size | 0.67 oz |
Description
Liquid Air Freshener Refill, Liquid, Fragrance Peony & Jasmine, Bottle, 4 oz, Product Series Essential Mist(TM), Refill Life 45 day, NSF Rating Not Rated, Coverage 2,000 cu ft, Brown, Compatible Grainger Part Number 453H68; 453H69, Compatible Mfg. Model Number RAC98576, RAC98577, Biodegradable Yes, VOC Content 0 Percent, Length 10 in, Width 4 in, Height 7 in, TSCA Compliant, Features Automatic Shut-Off, Net Weight 0.67 oz, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Dust Mop Treatment, 12.7 oz., PK12 (904751)
- RUBBERMAID COMMERCIAL Pocket Bag, Black, Polyester (FG9T9000BLA)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY96)
- ZOGICS Wellness Center Wipes, 4 rolls/case and Wipes Floor Dispenser with Door Black Powder Coated (Z650B-Z2000)
- AIR WICK Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6 (98552)
- AIR WICK Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, PK12 (62338-80420)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK2 (62338-85175)
- AIR WICK Essential Mist Refill, Fresh Water Breeze, 0.67 oz Bottle (98554EA)
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK2 (62338-91110)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Orange/Citrus, PK6 (FDI-13C-6)
- Air Wick Air Freshener Refills