Shop All Air Fresheners & Odor Eliminators
Air Wick
Essential Mist Refill, Peony and Jasmine, 0.67 oz Bottle, PK6
Mfr # 62338-98555
Zoro # G1429369
product price: $36.99
/pk 6, $6.17/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Peony & Jasmine
- Cleaner Form Liquid
- Cleaner Container Size 0.67 oz
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-98555
- Zoro # G1429369
- UPC # 10062338985555
- Country of Origin Hungary
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.67 oz |
Refill Size | 0.67 oz |
Size | 0.67 oz |
Details
Type | Bottle |
Fragrance | Peony & Jasmine |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Item | Air Fresheners/Odor Eliminators |
Container Type | Bottle |
Application | Automatic Odor Control |
For Use With | Air Wick® 98576, 98576EA, 98577, 98577EA |
Standards | TSCA Compliant; VOC Compliant |
Refill Type | Bottle |
Net Weight | 1.7 lb |
Description
Liquid Air Freshener Refill, Liquid, Fragrance Peony & Jasmine, Bottle, 4 oz, Product Series Essential MistTM, Refill Life 45 day, NSF Rating Not Rated, Coverage 2,000 cu ft, Brown, Compatible Grainger Part Number 453H68; 453H69, Compatible Mfg. Model Number RAC98576, RAC98577, Biodegradable Yes, VOC Content 0 Percent, Length 10 in, Width 4 in, Height 7 in, TSCA Compliant, Features Automatic Shut-Off, Net Weight 0.67 oz, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Economy Sanitary Brush Tampico (0007512500)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-CP)
- TOUGH GUY 72" Slide On Dust Mop Frame (1TZG7)
- ZEP High Efficiency Laundry Bleach, 20 gal Drum, Liquid, Characteristic, Green/Yellow (86850)
- AIR WICK Freshmatic Life Scents Ultra Refill, Paradise Retreat, 5.89 oz Aerosol Spray, PK6 (62338-91099)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK8 (62338-78297)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-79553)
- AIR WICK AIRWICK OIL FRESHWTR 2PK (6233879717)
- AIR WICK Scented Oil Twin Refill, Fresh Linen, 0.67 oz, PK12 (62338-82291)
- AIR WICK Toilet Spray, Odor-reducing, Rosy Starlet, 1.85 fl oz, , MI, PK 6 (RAC96533)
- CAR FRESHNER Vanilla Pride Little Air Freshener, 3PK (C15-U3S32045)
- Air Wick Air Fresheners & Odor Eliminators