Shop All Air Fresheners & Odor Eliminators
Air Wick
Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6
Mfr # 62338-98552
Zoro # G1429752
product price: $36.99
/pk 6, $6.17/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Lavender & Almond Blossom
- Cleaner Form Liquid
- Cleaner Container Size 0.67 oz
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-98552
- Zoro # G1429752
- UPC # 10062338985524
- Country of Origin Hungary
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.67 oz |
Refill Size | 0.67 oz |
Size | 0.67 oz |
Details
Type | Bottle |
Fragrance | Lavender & Almond Blossom |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Net Weight | 1.7 lb |
For Use With | Air Wick® 98576, 98576EA, 98577, 98577EA |
Standards | TSCA Compliant; VOC Compliant |
Application | Automatic Odor Control |
Refill Type | Bottle |
Item | Air Fresheners/Odor Eliminators |
Container Type | Bottle |
Description
Liquid Air Freshener Refill, Liquid, Fragrance Lavender & Almond Blossom, Bottle, 4 oz, Product Series Essential MistTM, Refill Life 45 day, NSF Rating Not Rated, Coverage 2,000 cu ft, Purple, Compatible Grainger Part Number 453H68; 453H69, Compatible Mfg. Model Number RAC98576, RAC98577, Biodegradable Yes, VOC Content 0 Percent, Length 10 in, Width 4 in, Height 7 in, TSCA Compliant, Features Automatic Shut-Off, Net Weight 0.67 oz, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Bucket, 12 in H, Pink and White (5PNK,345WHT)
- WECHEM Max 4000 Dispenser (HC47)
- TORK Tork Paper Towel Roll White H21, Advanced, High Absorbency, 6 Rolls x 1000 ft, 214405 (214405)
- TORK Roll, 400 Sheets, White, 80 PK (2465100)
- AIR WICK Essential Mist Starter Kit, Lavender and Almond Blossom, 0.67 oz Bottle (62338-98576)
- AIR WICK Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol Spray (62338-88410)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK8 (62338-78297)
- AIR WICK AIRWICK OIL HAWAII 2PK (6233885175)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Linen, Aerosol, 5.89 oz Aerosol Spray, PK6 (62338-82314)
- AIR WICK Freshmatic Life Scents Ultra Refill, Paradise Retreat, 5.89 oz Aerosol Spray, PK6 (62338-91099)
- FEBREZE Air Refresher, Hawaiian Aloha Scent, 8.8 oz. Multi, PK 6 (PGC96260CT)
- Air Wick Air Fresheners & Odor Eliminators