Shop All Air Freshener Refills
Air Wick
Air Freshener Refill, PK 6
Mfr # 62338-91099
Zoro # G811131358
product price: $38.85
/pk 6, $6.48/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Paradise Retreat
- Refill Type Aerosol Can
- Biodegradable Yes
- VOC Content 0%
- Compatible Mfg. Model Number 62338-01918
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-91099
- Zoro # G811131358
- UPC # 10062338910991
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Container Size | 5.89 oz |
Details
Item | Air Freshener Refill |
Fragrance | Paradise Retreat |
Refill Type | Aerosol Can |
Biodegradable | Yes |
VOC Content | 0% |
Compatible Mfg. Model Number | 62338-01918 |
Net Weight | 5.89 oz |
Refill Life | 28 day |
Color | Colorless |
Standards | EU Cosmetics Regulation No. 1223/2009 |
NSF Rating | Not Rated |
Coverage | 2,000 cu ft |
Flash Point | Less than 32 Degrees F |
Description
Air Freshener Refill, Liquid, Fragrance Paradise Retreat, Aerosol Can, 5.89 oz, Product Series Airwick(R), Refill Life 28 day, NSF Rating Not Rated, Coverage 2,000 cu ft, Colorless, Compatible Grainger Part Number Not Applicable, Compatible Mfg. Model Number 62338-01918, Biodegradable Yes, VOC Content 0 Percent, Flash Point Less than 32 Degrees F, EU Cosmetics Regulation No. 1223/2009, Net Weight 5.89 oz, Package Quantity 6
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 35" Brown coarse floor brush, brace, bolt-on steel handle (2178-CS-X)
- DUSTLESS TECHNOLOGIES 1-1/2" Hose Dia., Standard 115 cfm (H0901)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 90 Wipes, 14 3/4 in x 16 3/4 in, 15 PK (05517)
- WEILER 1-1/2" Double Spiral Flue Brush .012 Steel Fill (44150)
- AIR WICK Freshmatic Refill, Fresh Waters, 6.17 oz, 2/PK, Clear, PK 2 (RAC82093)
- AIR WICK Scented Oil Refill, Air Wick, , Fresh Waters, PK 2 (RAC79717)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz, , Turquoise Oasis, PK 2 (RAC91109)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Paradise Retreat, PK 6 (RAC91110CT)
- AIR WICK Scented Oil Refill, Fresh Waters, 0.67 oz, PK2 (62338-79717)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK2 (62338-85175)
- TIMEMIST Fragrance Refill, f/Metered Disp, 6.6oz, , Caribbean Waters, PK 12 (TMS1042756CT)
- Air Wick Air Freshener Refills