Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Air Wick
Aerosol Air Freshener, Hawaii Exotic Papaya & Hibiscus Flower, 8oz Can (Discontinued)
Mfr # 62338-85257
Zoro # G4192104
This Product is Discontinued
Key Features
- Fragrance Hawaii Exotic Papaya & Hibiscus Flower
- Cleaner Form Liquid
- Net Weight 0.72 lbs
- Container Type Aerosol Spray
- Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Wick
- MFR # 62338-85257
- Zoro # G4192104
- UPC # 62338852577
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 8 oz |
Details
Fragrance | Hawaii Exotic Papaya & Hibiscus Flower |
Cleaner Form | Liquid |
Net Weight | 0.72 lbs |
Container Type | Aerosol Spray |
Standards | Complies with TSCA Regulations; Complies with VOC (Volatile Organic Compound) Limits, including California. |
Application | Odor Control |
Description
Air Wick® Aerosol Air Freshener, Hawaii Exotic Papaya & Hibiscus Flower, 8 oz Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.