Shop All Ducting & Venting
Air-Vent
Air Vent RVG40080 8 in. Slant Galvanized Roof Vent - Brown
Mfr # 540326
Zoro # G104076045
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Vent
- MFR # 540326
- Zoro # G104076045
- Country of Origin United States
- Category Ducting & Venting
Description
Features
- Slant Galvanized Roof Vent.
- Color - Brown.
- 40 sq. in. Net Free Area Per Piece.
- 14 x 16-3/4 in. Base.
- 8 in. Diameter Opening.
- 1 Piece Dome & 1 Piece Base For Added Strength.
- For Small Spaces Where Ventilation Is Needed.
- Saves Energy.
- Reduces Moisture Damage.
- Dimension - 16.75 L x 14 W x 4.2 H in.
- Item Weight - 2.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Adjustable Nipple, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 11" L, 8" H (8040207304)
- DAYTON Mounting Frame, Surface, 24 In.L, 24 In.W (2YU98)
- MULTIFAN Exhaust Fan, 12 In, 120V (V4E30K1M71100)
- DAYTON Wall Backdraft Damper, Vertical, Wall, 18 1/2 in x 18 1/2 in (2C521)
- AIR-VENT Air Vent 5005664 21.3 x 14 in. Dia. Air Hawk Mill Aluminum Turbine & Base (5005664)
- AIR-VENT Air Vent 81214 12 x 18 Aluminium Louver Vent - White (455949)
- AIR-VENT Air Vent 90122 Slant Plastic Roof Mounted Vent - Brown (798796)
- AIR-VENT Air Vent 90121 Slant Plastic Roof Mounted Vent - Black (798782)
- AIR-VENT Air Vent 259023 12 in. Brown Internally Braced Aluminum Turbine (259023)
- BUILDERS BEST UL Transition-Duct 4" x 8 ft. Single-Elbow Kit (111718)
- GREENSEAM Round Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 6" L, 6 in H (GRR12P10PGA26)
- Air-Vent Ducting & Venting