Shop All Ducting & Venting
Air-Vent
Air Vent RVG40010 8 in. Slant Galvanized Roof Vent - Black
Mfr # 540312
Zoro # G904076122
$42.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Vent
- MFR # 540312
- Zoro # G904076122
- Country of Origin United States
- Category Ducting & Venting
Description
Features
- Slant Galvanized Roof Vent 40 sq. in. Net Free Area per piece.
- 14 x 16-3/4 in. Base.
- 8 in. Diameter Opening.
- 1 Piece Dome & 1 Piece Base For Added Strength.
- For Small Spaces Where Ventilation Is Needed.
- Saves Energy.
- Reduces Moisture Damage.
- Color - Black.
- Dimension - 16.7 L x 14 W x 4.2 H in.
- Item Weight - 2.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge (EV910908)
- FIREYE UV Flame Scanner 1" NPT 4 sec. FFRT (65UV5-1004QD)
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16162.10 4PK)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- AIR-VENT Air Vent RVG40080 8 in. Slant Galvanized Roof Vent - Brown (540326)
- AIR-VENT Air Vent 81214 12 x 18 Aluminium Louver Vent - White (455949)
- AIR-VENT Air Vent 90121 Slant Plastic Roof Mounted Vent - Black (798782)
- AIR-VENT Air Vent 5005664 21.3 x 14 in. Dia. Air Hawk Mill Aluminum Turbine & Base (5005664)
- AIR-VENT Air Vent 259023 12 in. Brown Internally Braced Aluminum Turbine (259023)
- AIR-VENT Air Vent 90122 Slant Plastic Roof Mounted Vent - Brown (798796)
- GREENSEAM Round Snap Lock Pipe, 12 in Duct Dia, Galvanized Steel, 24 GA, 60" L (GR60SPBGP12GA24)
- Air-Vent Ducting & Venting