Shop All Ducting & Venting
Air-Vent
Air Vent 84302 8 ft. Continuous Aluminum Soffit Vent - White
Mfr # 798895
Zoro # G704076131
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Vent
- MFR # 798895
- Zoro # G704076131
- UPC # 715751000239
- Country of Origin United States
- Category Ducting & Venting
Description
Features
- Continuous Aluminum Soffit Vent, 8 ft. Long.
- Color - White.
- 9 sq. in. Of Net Free Area.
- To Be Used As Intake For The Attic Space To Feed The Exhaust Vents.
- 2 in. Rough Opening.
- 2-3/4 in. Overall Width.
- 2 Legged To Be Used In Middle Of Soffit.
- Dimension - 96 L x 2.75 W x 0.5 H in.
- Item Weight - 0.46 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 27 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.01227)
- FOLLETT ICE Drain Pan Assembly (PD502410)
- TOUGH GUY Refrigeration Brush, Dia 3/4, Length 6 1/2 (3DYR1)
- AIR-VENT Air Vent 90121 Slant Plastic Roof Mounted Vent - Black (798782)
- AIR-VENT Air Vent 90122 Slant Plastic Roof Mounted Vent - Brown (798796)
- AIR-VENT Air Vent RVG40080 8 in. Slant Galvanized Roof Vent - Brown (540326)
- AIR-VENT Air Vent 81214 12 x 18 Aluminium Louver Vent - White (455949)
- AIR-VENT Air Vent 259023 12 in. Brown Internally Braced Aluminum Turbine (259023)
- AIR-VENT Air Vent 5005664 21.3 x 14 in. Dia. Air Hawk Mill Aluminum Turbine & Base (5005664)
- DUCTMATE Round Connector Sleeve, 14 in Duct Dia, Metal, 24 GA, 14 in W, 3-1/2" L, 14 in H (GRQS14GA)
- Air-Vent Ducting & Venting