Shop All Air Vent Covers & Floor Registers
Air-Vent
Air Vent 84300 8 ft. Continuous Aluminum Soffit Vent
Mfr # 798887
Zoro # G303999138
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Vent
- MFR # 798887
- Zoro # G303999138
- UPC # 715751000222
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Description
Features
- Continuous Aluminum Soffit Vent, 8 ft. Long.
- 9 sq. in. Of Net Free Area.
- To Be Used As Intake For The Attic Space To Feed The Exhaust Vents.
- 2 in. Rough Opening.
- 2 Legged To Be Used In Middle Of Soffit.
- Dimension - 96 L x 2.75 W x 0.5 H in.
- Item Weight - 0.46 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLEY ENGINEERED PRODUCTS Shallow Wall/Ceiling Fan Forced Heater W/ Built In Double Pole Thermostat, 1500 Watts, 120V (SED1012C)
- CANARM Exhaust Fan, 20 In, 115/230V, 1/3hp, 1700rpm (AX20-1V)
- TSURUMI Impeller (821-004)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-750A)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 18.62, White, Steel (4JRT6)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 10, Dia 6 (SBS-4106 SB)
- TRU AIRE Floor Register 4X12 Blk (C166-VMB 04X12)
- ZORO SELECT Baseboard Register, 4.5 X 15, Brown, Steel (4MJV7)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 7 (SBS-6107 EB)
- GREYSTONE Wall Register 3-Way 8X4 (C103M 08X04)
- DECOR GRATES Floor Register, 5.5 X 11.5, Antique Brass, Brass (SPH410-A)
- Air-Vent Air Vent Covers & Floor Registers